Check Availability
  • ABUS 

    Combination Padlock, Not Resettable Front-Dial Location, 13/16" Shackle Height

  • Item # 5JKU6
  • Mfr. Model # 78/50
Combination Padlock, Not Resettable Front-Dial Location, 13/16" Shackle Height
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Rugged and dependable, this weather-resistant combination padlock features anti-shim technology and a hardened steel shackle to protect against physical attacks. Use it to secure tools, equipment, and other valuables in storage lockers and various lockable containers. The 3-digit code allows thousands of possible key combinations.
Show More Close
 

Technical Specifications

Item # 5JKU6
Mfr. Model # 78/50
UNSPSC #46171501
Shipping Weight 0.38 lbs
Country of Origin China *
Item Combination Padlock
Body Height 2"
Body Material Zinc
Body Thickness 1-3/16"
Body Width 2"
Control Key Registration Required No
Dial Location Front
For Use With Cabinets, Office Environments and Equipment, School, Employee and Athletic Lockers, Storage Lockers
Key Control No
Key Type Combination
Number of Dials 1
Resettable Not Resettable
Shackle Dia. 9/32"
Shackle Height 13/16"
Shackle Material Hardened Steel
Shackle Width 7/8"
High Security Yes
Padlock Body Shape Round
* This product's country of origin is subject to change

Compliance and Restrictions