Check Availability
  • ABUS 

    Combination Padlock, Resettable Front-Dial Location, 1" Shackle Height

  • Item # 3MPH1
  • Mfr. Model # 160/50
Combination Padlock, Resettable Front-Dial Location, 1" Shackle Height
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed with a double-bolted hardened steel shackle, this lock has a heavy chrome plating for weather resistance. Choose from 10,000 possible 4-digit combinations which can be easily changed and set.
Show More Close
 

Technical Specifications

Item # 3MPH1
Mfr. Model # 160/50
UNSPSC #46171501
Shipping Weight 0.5 lbs
Country of Origin Germany *
Item Combination Padlock
Body Finish Chrome Plated
Body Height 3-2/5"
Body Material Zinc
Body Thickness 11/16"
Body Width 2"
Control Key Registration Required No
Dial Location Front
For Use With Padlock Door Hasps
Key Control No
Key Type Combination
Number of Dials 4
Number of Pins 0
Resettable Resettable
Shackle Dia. 7/16"
Shackle Height 1"
Shackle Material Hardened Steel
Shackle Width 1"
Weather Resistant Yes
High Security Yes
Padlock Body Shape Rectangular
Marine Grade Weather Proof Yes
* This product's country of origin is subject to change

Welcome Sign In