Check Availability
  • ABUS 

    Combination Padlock, Resettable Front-Dial Location, 7/8" Shackle Height

  • Item # 14Z331
  • Mfr. Model # 160/40
Combination Padlock, Resettable Front-Dial Location, 7/8" Shackle Height
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Padlock's set-your-own combination convenience provides thousands of combinations.
Show More Close
 

Technical Specifications

Item # 14Z331
Mfr. Model # 160/40
UNSPSC #46171501
Catalog Page 1960
Shipping Weight 0.34 lbs
Country of Origin Germany *
Item Combination Padlock
Body Finish Chrome Plated
Body Height 2"
Body Material Zinc
Body Thickness 11/16"
Body Width 1-1/2"
Control Key Registration Required No
Dial Location Front
For Use With Padlock Door Hasps
Key Control No
Key Type Combination
Number of Dials 3
Resettable Resettable
Shackle Dia. 1/4"
Shackle Height 7/8"
Shackle Material Hardened Steel
Shackle Width 15/16"
High Security Yes
Padlock Body Shape Rectangular
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In