Check Availability
  • ABUS 

    Combination Padlock, Resettable Side-Dial Location, 1" Shackle Height

  • Item # 14J899
  • Mfr. Model # 158KC
Combination Padlock, Resettable Side-Dial Location, 1" Shackle Height
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Padlock's set-your-own combination convenience provides thousands of combinations.
Show More Close
 

Technical Specifications

Item # 14J899
Mfr. Model # 158KC
UNSPSC #46171501
Catalog Page 1958
Shipping Weight 0.39 lbs
Country of Origin China *
Item Combination Padlock
Body Height 2-3/16"
Body Material Die Cast Zinc
Body Thickness 3/4"
Body Width 1-3/4"
Control Key Registration Required No
Dial Location Side
For Use With Cabinets, Office Environments and Equipment, School, Employee and Athletic Lockers, Storage Lockers
Key Control Yes
Key Type Combination
Number of Dials 4
Opens with Key No. Mfr. No. AP050
Resettable Resettable
Shackle Dia. 1/4"
Shackle Height 1"
Shackle Material Hardened Steel
Shackle Width 3/4"
High Security Yes
Padlock Body Shape Rectangular
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms