Check Availability
  • ABUS 

    Brown Lockout Padlock, Alike Key Type, Aluminum Body Material

  • Item # 35MD66
  • Mfr. Model # 74LB/40 KA BROWN
Brown Lockout Padlock, Alike Key Type, Aluminum Body Material
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

High-recycled content padlock is spark-resistant and eco-friendly. Dielectric plastic-encased aluminum body and shackle provide extra safety and durability. Locks include trilingual labels for customization.
Show More Close
 

Technical Specifications

Item # 35MD66
Mfr. Model # 74LB/40 KA BROWN
UNSPSC #46171501
Catalog Page 1952
Shipping Weight 0.26 lbs
Country of Origin China *
Item Lockout Padlock
Key Type Alike
Body Material Aluminum
Shackle Dia. 1/4"
Shackle Height 1-1/2"
Shackle Material Plastic Encased Steel
Shackle Width 3/4"
Body Width 1-1/2"
Body Thickness 51/64"
Legend Danger Locked Out
Bumper Color Brown
Includes English, Spanish Lockout Labels
Standards OSHA
Body Height 3"
Body Color Brown
Shackle Type Open
Number of Keys 1
Number of Pins 6
Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
Green Certification or Other Recognition UL Environment Claims Validation
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms