Check Availability
  • ABUS 

    Blue Lockout Padlock, Different Key Type, Aluminum Body Material, 1 EA

  • Item # 5UKN7
  • Mfr. Model # 72 HB/40-40 KD Blue
Blue Lockout Padlock, Different Key Type, Aluminum Body Material, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Safety lockout Ecolution™ 72 series has minimum 70% postconsumer recycled content. Compact and lightweight aluminum body is anodized inside and out. Nano Protect™ plated steel shackle provides maximum corrosion resistance. Locks come standard with a 6-pin cylinder for maximum key changes. Manufactured at a virtually zero waste to landfill facility.
Show More Close
 

Technical Specifications

Item # 5UKN7
Mfr. Model # 72 HB/40-40 KD Blue
UNSPSC #46171501
Catalog Page 1952
Shipping Weight 0.25 lbs
Country of Origin China *
Item Lockout Padlock
Key Type Different
Body Material Aluminum
Shackle Dia. 1/4"
Shackle Height 1-1/2"
Shackle Material Aluminum
Shackle Width 13/16"
Body Width 1-1/2"
Body Thickness 11/16"
Standards Supports LEED Building Requirements
Body Height 1-1/2"
Body Finish Anodized
Body Color Blue
Control Key Registration Required No
Shackle Type Open
Number of Pins 6
Padlock Body Shape Rectangular
Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
Green Certification or Other Recognition Manufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms