Check Availability
  • ABUS 

    Blue Lockout Padlock, Different Key Type, Aluminum Body Material, 1 EA

  • Item # 45WM63
  • Mfr. Model # 19622
Blue Lockout Padlock, Different Key Type, Aluminum Body Material, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

ABUS lockout padlock is designed for lockout/tagout applications and to help keep equipment and employees safe from hazardous areas. This lightweight, nonmagnetic, dielectric padlock meets OSHA lockout regulations and is well suited for harsh industrial environments. NANO PROTECTâ„¢-coated steel shackle and aluminum lock body are corrosion and chemical resistant.
Show More Close
 

Technical Specifications

Item # 45WM63
Mfr. Model # 19622
UNSPSC #46171501
Catalog Page 1954
Shipping Weight 0.2 lbs
Country of Origin China *
Item Lockout Padlock
Key Type Different
Body Material Aluminum
Shackle Dia. 13/64"
Shackle Height 1-1/2"
Shackle Material Chrome Plated Hardened Steel
Shackle Width 3/4"
Body Width 1-1/2"
Body Thickness 3/4"
Legend Danger Locked Out
Standards OSHA 1910.147
Body Height 1-3/4"
Body Finish Vinyl Covered
Body Color Blue
Non Removable Key Yes
Shackle Type Open
Number of Keys 1
Number of Pins 6
* This product's country of origin is subject to change

Welcome Sign In