Check Availability
  • ABUS 

    Blue Lockout Padlock, Different Key Type, Aluminum Body Material, 1 EA

  • Item # 31NF25
  • Mfr. Model # 72/30 KD
Blue Lockout Padlock, Different Key Type, Aluminum Body Material, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

ABUS Ecolution 72 series safety lockout padlock is nonsparking and nonmagnetic, and designed for OSHA required identification in lockout/tagout applications. It has a lightweight recycled-aluminum body with a highly corrosion-resistant NANO PROTECTâ„¢ plated steel shackle.
This safety lock can withstand outdoor and harsh environments. Its lubrication is FDA approved for use in food industries. A 6-pin cylinder helps to provide the maximum number of key changes. The cylinder can be rekeyed to match an existing key.
Show More Close
 

Technical Specifications

Item # 31NF25
Mfr. Model # 72/30 KD
UNSPSC #46171501
Catalog Page 1954
Shipping Weight 0.19 lbs
Country of Origin China *
Item Lockout Padlock
Key Type Different
Body Material Aluminum
Shackle Dia. 11/64"
Shackle Height 1"
Shackle Material Hardened Steel
Shackle Width 1"
Body Width 1-1/4"
Body Thickness 5/8"
Body Height 2-17/32"
Number of Bumpers 0
Body Color Blue
Control Key Registration Required No
Shackle Type Open
Number of Keys 1
Number of Pins 5
Padlock Body Shape Rectangular
* This product's country of origin is subject to change

Welcome Sign In