Check Availability
  • ABUS 

    Alike-Keyed Padlock, Open Shackle Type, 3/4" Shackle Height, Gold

  • Item # 6WNY9
  • Mfr. Model # 41USG-MB/40 KA x 5 Chain 7k
Alike-Keyed Padlock, Open Shackle Type, 3/4" Shackle Height, Gold
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a chain and clevis, this rugged, all-weather padlock can be used to secure tools, equipment, and other valuables to posts, racks, and other fixed objects.
Show More Close
 

Technical Specifications

Item # 6WNY9
Mfr. Model # 41USG-MB/40 KA x 5 Chain 7k
UNSPSC #46171501
Shipping Weight 0.6 lbs
Country of Origin Germany *
Item Keyed Padlock
Shackle Dia. 17/64"
Shackle Height 3/4"
Shackle Width 3/4"
Shackle Material Brass
Body Height 1-3/8"
Body Width 1-1/2"
Body Thickness 1"
Body Material Brass
Number of Pins 5
Key Type Alike
Includes Chain and Clevis
Body Color Gold
Body Finish Laminated
National Stock No. 534000-682-1505
High Security Yes
Padlock Body Shape Square
Shackle Type Open
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms