Check Availability
  • ABUS 

    Alike-Keyed Padlock, Open Shackle Type, 7/8" Shackle Height, Gold

  • Item # 6WNY6
  • Mfr. Model # 41USG/45 KA x10 Chain
Alike-Keyed Padlock, Open Shackle Type, 7/8" Shackle Height, Gold
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a chain and clevis, this rugged, all-weather padlock can be used to secure tools, equipment, and other valuables to posts, racks, and other fixed objects.
Show More Close
 

Technical Specifications

Item # 6WNY6
Mfr. Model # 41USG/45 KA x10 Chain
UNSPSC #46171501
Shipping Weight 6.16 lbs
Country of Origin Germany *
Item Keyed Padlock
Shackle Dia. 5/16"
Shackle Height 7/8"
Shackle Width 13/16"
Shackle Material Hardened Steel
Body Height 1-3/8"
Body Width 1-3/4"
Body Thickness 1"
Body Material Steel
Number of Pins 5
Key Type Alike
Includes Chain and Clevis
Body Color Gold
Body Finish Laminated
National Stock No. 534001-437-0625
High Security Yes
Padlock Body Shape Square
Shackle Type Open
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms