Check Availability
  • ABUS 

    Alike-Keyed Padlock, Open Shackle Type, 2-1/2" Shackle Height, Black

  • Item # 6WNX6
  • Mfr. Model # 83WP/53HB-63 KA
Alike-Keyed Padlock, Open Shackle Type, 2-1/2" Shackle Height, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a durable cover with a drainage system, this corrosion-resistant, weatherproof padlock is designed to resist picking and other attacks. It can be used to secure gratings, doors, gates, sheds, cupboards, tool boxes, and more.
Show More Close
 

Technical Specifications

Item # 6WNX6
Mfr. Model # 83WP/53HB-63 KA
UNSPSC #46171501
Shipping Weight 0.94 lbs
Country of Origin Germany *
Item Keyed Padlock
Shackle Dia. 5/16"
Shackle Height 2-1/2"
Shackle Width 7/8"
Shackle Material Hardened Steel
Body Height 2-1/4"
Body Width 2-1/4"
Body Thickness 1-3/8"
Body Material Hardened Steel
Number of Bumpers 1
Number of Pins 6
Key Type Alike
Control Key Registration Required No
Body Color Black
Body Finish Vinyl Coated
High Security Yes
Padlock Body Shape Rectangular
Shackle Type Open
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms