Check Availability
  • ABUS 

    Alike-Keyed Padlock, Open Shackle Type, 2-1/2" Shackle Height, Blue

  • Item # 5JKW0
  • Mfr. Model # 70IBHB/45 KA
Alike-Keyed Padlock, Open Shackle Type, 2-1/2" Shackle Height, Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This rust- and corrosion-resistant padlock is ideal for rough outdoor applications where electricity may be present. The stainless steel shackle and solid brass body are both insulated against electrical shock. The vinyl casing offers protection from the elements while also protecting external surfaces from scratches, dents, and other damage. A weather cap helps keep dirt and debris out of the 5-pin cylinder.
Show More Close
 

Technical Specifications

Item # 5JKW0
Mfr. Model # 70IBHB/45 KA
UNSPSC #46171501
Shipping Weight 0.47 lbs
Country of Origin China *
Item Keyed Padlock
Shackle Dia. 5/16"
Shackle Height 2-1/2"
Shackle Width 13/16"
Shackle Material Stainless Steel
Body Height 1-1/2"
Body Width 1-3/4"
Body Thickness 1"
Body Material Brass
Number of Pins 5
Key Type Alike
Control Key Registration Required No
Opens with Key No. KA 6401
Includes Two Keys
Body Color Blue
Body Finish Vinyl Coated
Number of Keys 2
High Security Yes
Padlock Body Shape Rectangular
Shackle Type Open
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms