Check Availability
  • ABUS 

    Alike-Keyed Padlock, Open Shackle Type, 7/8" Shackle Height, Silver

  • Item # 5JKV2
  • Mfr. Model # 75IB/40 KA
Alike-Keyed Padlock, Open Shackle Type, 7/8" Shackle Height, Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ideal for maritime and other outdoor applications, this rust- and corrosion-resistant padlock has a solid brass body with a stainless-like chrome finish. The 10-pin dimple key cylinder has more than 160,000 key changes, making it virtually pickproof. The double-bolted, hardened steel shackle resists cutting and prying.
Show More Close
 

Technical Specifications

Item # 5JKV2
Mfr. Model # 75IB/40 KA
UNSPSC #46171501
Shipping Weight 0.39 lbs
Country of Origin China *
Item Keyed Padlock
Shackle Dia. 1/4"
Shackle Height 7/8"
Shackle Width 27/32"
Shackle Material Stainless Steel
Body Height 1-3/8"
Body Width 1-1/2"
Body Thickness 5/8"
Body Material Brass
Number of Pins 8
Key Type Alike
Control Key Registration Required No
Opens with Key No. KA 7346
Includes Two Keys
Body Color Silver
Body Finish Stainless Steel Chrome Plated
Number of Keys 2
Weather Resistant Yes
High Security Yes
Non Removable Key Yes
Padlock Body Shape Rectangular
Shackle Type Open
Marine Grade Weather Proof Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms