Check Availability
  • ABUS 

    Alike-Keyed Padlock, Open Shackle Type, 2" Shackle Height, Silver

  • Item # 5JKR7
  • Mfr. Model # 41HB/50 KA
Alike-Keyed Padlock, Open Shackle Type, 2" Shackle Height, Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Made with individually coated body plates for superior rust protection, the ABUS 41 Eternaâ„¢ Series Padlock is tested to provide years of dependable service in harsh outdoor environments. The drill- and pull-protected 5-pin cylinder offers more unique key cut options and better picking resistance than conventional 4-pin locks, while a hardened bottom steel plate further improves the lock's resistance to physical attack. The shackle is made from a highly cut-resistant hardened steel alloy.
Show More Close
 

Technical Specifications

Item # 5JKR7
Mfr. Model # 41HB/50 KA
UNSPSC #46171501
Shipping Weight 0.87 lbs
Country of Origin Germany *
Item Keyed Padlock
Shackle Dia. 3/8"
Shackle Height 2"
Shackle Width 15/16"
Shackle Material Hardened Steel
Body Height 1-1/2"
Body Width 2"
Body Thickness 1-1/8"
Body Material Recycled Steel
Number of Bumpers 1
Number of Pins 5
Key Type Alike
Control Key Registration Required No
Opens with Key No. EE 0020
Includes Two Keys
Body Color Silver
Body Finish Laminated
Number of Keys 2
Weather Resistant Yes
High Security Yes
Padlock Body Shape Square
Shackle Type Open
* This product's country of origin is subject to change

Compliance and Restrictions