Check Availability
  • ABUS 

    Alike-Keyed Padlock, Open Shackle Type, 5/8" Shackle Height, Silver

  • Item # 5JKP7
  • Mfr. Model # 41/30 KA
Alike-Keyed Padlock, Open Shackle Type, 5/8" Shackle Height, Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Made with individually coated body plates for superior rust protection, the ABUS 41 Eternaâ„¢ Series Padlock is tested to provide years of dependable service in harsh outdoor environments. The drill- and pull-protected 5-pin cylinder offers more unique key cut options and better picking resistance than conventional 4-pin locks, while a hardened bottom steel plate further improves the lock's resistance to physical attack. The shackle is made from a highly cut-resistant hardened steel alloy.
Show More Close
 

Technical Specifications

Item # 5JKP7
Mfr. Model # 41/30 KA
UNSPSC #46171501
Shipping Weight 0.29 lbs
Country of Origin Germany *
Item Keyed Padlock
Shackle Dia. 13/64"
Shackle Height 5/8"
Shackle Width 11/16"
Shackle Material Hardened Steel
Body Height 1-3/8"
Body Width 1-1/4"
Body Thickness 7/8"
Body Material Recycled Steel
Number of Bumpers 1
Number of Pins 5
Key Type Alike
Control Key Registration Required No
Opens with Key No. EE 0020
Includes Two Keys
Body Color Silver
Body Finish Laminated
Number of Keys 2
High Security No
Non Removable Key No
Padlock Body Shape Square
Shackle Type Open
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In