Check Availability
  • Keyed Padlocks
  • ABUS 

    Alike-Keyed Padlock, Open Shackle Type, 3" Shackle Height, Blue

  • Item # 45WP72
  • Mfr. Model # 15414
Alike-Keyed Padlock, Open Shackle Type, 3" Shackle Height, Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The ABUS Ecolution™ 72 Series safety lockout padlock features a compact and lightweight aluminum body, anodized inside and outside. NANO PROTECT™ plated steel shackle provides maximum corrosion resistance. Includes 6-pin cylinder for maximum key changes. Manufactured at a virtually zero waste to landfill facility - 98% Landfill Diversion, per UL ECVP 2799. Minimum 70% postconsumer recycled content.
Show More Close
 

Technical Specifications

Item # 45WP72
Mfr. Model # 15414
UNSPSC #46171501
Catalog Page 1954
Shipping Weight 1.03 lbs
Country of Origin China *
Item Keyed Padlock
Shackle Dia. 1/4"
Shackle Height 3"
Shackle Width 13/16"
Shackle Material Chrome Plated Hardened Steel
Body Height 1-5/8"
Body Width 1-1/2"
Body Thickness 3/4"
Body Material Aluminum
Number of Bumpers 0
Number of Pins 6
Key Type Alike
Control Key Registration Required No
For Use With Lockout/Tagout, Security
Includes Two Keys
Body Color Blue
High Security No
Padlock Body Shape Rectangular
Shackle Type Open
* This product's country of origin is subject to change

Welcome Sign In