This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • ABUS 

    Alike-Keyed Padlock, Open Shackle Type, 2" Shackle Height, Green

  • Item # 45WP54
  • Mfr. Model # 19342
Alike-Keyed Padlock, Open Shackle Type, 2" Shackle Height, Green

See alternate products available online.

Product Details

Cut and corrosion resistant, this high-security padlock is suitable for a variety of indoor or outdoor applications.
Show More Close
 

Technical Specifications

Item # 45WP54
Mfr. Model # 19342
UNSPSC #46171501
Shipping Weight 1.95 lbs
Country of Origin Germany *
Item Keyed Padlock
Shackle Dia. 9/32"
Shackle Height 2"
Shackle Width 11/16"
Shackle Material Hardened Steel
Body Height 1-5/16"
Body Width 1-1/2"
Body Thickness 1-1/8"
Body Material Steel
Number of Bumpers 1
Number of Pins 5
Key Type Alike
Control Key Registration Required No
For Use With Lockout/Tagout, Security
Includes Two Keys
Body Color Green
Body Finish Laminated
High Security Yes
Padlock Body Shape Rectangular
Shackle Type Open
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms