Check Availability
  • ABUS 

    Alike-Keyed Padlock, Open Shackle Type, 2" Shackle Height, Purple

  • Item # 45WN73
  • Mfr. Model # 19689
Alike-Keyed Padlock, Open Shackle Type, 2" Shackle Height, Purple
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

A tough lock for use in harsh conditions, the ABUS 41 Eternaâ„¢ laminated steel padlock is made with high-quality recycled steel laminates that are individually coated with weather-resistant nonhazardous cadmium-free plating. This gives the lock a high level of rust resistance.
It is constructed with a hardened bottom steel plate and other features to resist picking and physical attack.
Show More Close
 

Technical Specifications

Item # 45WN73
Mfr. Model # 19689
UNSPSC #46171501
Catalog Page 1952
Shipping Weight 1.95 lbs
Country of Origin Germany *
Item Keyed Padlock
Shackle Dia. 9/32"
Shackle Height 2"
Shackle Width 11/16"
Shackle Material Hardened Steel
Body Height 1-5/16"
Body Width 1-1/2"
Body Thickness 1-1/8"
Body Material Steel
Number of Bumpers 1
Number of Pins 5
Key Type Alike
Control Key Registration Required No
For Use With Lockout/Tagout, Security
Includes Two Keys
Body Color Purple
Body Finish Laminated
High Security Yes
Padlock Body Shape Rectangular
Shackle Type Open
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms