Check Availability
  • ABUS 

    Alike-Keyed Padlock, Open Shackle Type, 1-1/2" Shackle Height, Blue

  • Item # 459T40
  • Mfr. Model # 20043
Alike-Keyed Padlock, Open Shackle Type, 1-1/2" Shackle Height, Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 459T40
Mfr. Model # 20043
UNSPSC #46171501
Shipping Weight 0.415 lbs
Country of Origin China *
Item Keyed Padlock
Shackle Dia. 1/4"
Shackle Height 1-1/2"
Shackle Width 3/4"
Shackle Material Plastic Encased Hardened Steel
Body Height 1-3/4"
Body Width 2"
Body Thickness 3/4"
Body Material Brass
Number of Bumpers 0
Number of Pins 6
Key Type Alike
Control Key Registration Required Yes
Opens with Key No. Varies
For Use With Lockout/Tagout, Security
Includes (2) Keys
Body Color Blue
Body Dia. 2"
Body Finish Powder Coated
Keyway Type Abus
National Stock No. No
Number of Keys 1
Weather Resistant Yes
High Security No
Interchangeable Core No
Non Removable Key No
Padlock Body Shape Rectangular
Rekeyable No
Shackle Type Open
Tubular Key No
Marine Grade Weather Proof Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.