Check Availability
  • ABUS 

    Alike-Keyed Padlock, Open Shackle Type, 1" Shackle Height, Brass

  • Item # 3TMW8
  • Mfr. Model # 83/45 RK KA-700
Alike-Keyed Padlock, Open Shackle Type, 1" Shackle Height, Brass
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Rekeyable 83 Series padlock has a pinning window that enables quick repinning without removing the inner core. Z-bar technology converts from non-key-retaining to key-retaining in seconds.
Show More Close
 

Technical Specifications

Item # 3TMW8
Mfr. Model # 83/45 RK KA-700
UNSPSC #46171501
Shipping Weight 0.84 lbs
Country of Origin China *
Item Keyed Padlock
Shackle Dia. 3/8"
Shackle Height 1"
Shackle Width 15/16"
Shackle Material Hardened Steel
Body Height 3-1/3"
Body Width 1-3/4"
Body Thickness 13/16"
Body Material Brass
Number of Bumpers 1
Number of Pins 5
Key Type Alike
Control Key Registration Required No
Includes Keys
Body Color Brass
Keyway Type Sargent
High Security Yes
Non Removable Key Yes
Padlock Body Shape Square
Rekeyable Yes
Shackle Type Open
* This product's country of origin is subject to change

Compliance and Restrictions