Check Availability
  • ABUS 

    Alike-Keyed Padlock, Open Shackle Type, 21/32" Shackle Height, Brass

  • Item # 3TMT3
  • Mfr. Model # 75/30 KA
Alike-Keyed Padlock, Open Shackle Type, 21/32" Shackle Height, Brass
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The ABUS EC 75 Series solid brass body padlock stands up to the harshest weather conditions and features a double-bolted special hardened steel shackle that resists any attempts at sawing. Offering excellent picking resistance, the high-tech cylinder is designed to be used with the included reversible dimple key.

• Brass mushroom pins
• Non key retaining
Show More Close
 

Technical Specifications

Item # 3TMT3
Mfr. Model # 75/30 KA
UNSPSC #46171501
Shipping Weight 0.23 lbs
Country of Origin China *
Item Keyed Padlock
Shackle Dia. 3/16"
Shackle Height 21/32"
Shackle Width 5/8"
Shackle Material Hardened Steel
Body Height 2"
Body Width 1-1/4"
Body Thickness 9/16"
Body Material Brass
Number of Bumpers 0
Number of Pins 8
Key Type Alike
Control Key Registration Required No
Opens with Key No. 7343
Includes Two Keys
Body Color Brass
Number of Keys 2
High Security No
Padlock Body Shape Square
Shackle Type Open
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms