Check Availability
  • ABUS 

    Alike-Keyed Padlock, Open Shackle Type, 2" Shackle Height, Black/Silver

  • Item # 3TMR4
  • Mfr. Model # 37HB/55 KA
Alike-Keyed Padlock, Open Shackle Type, 2" Shackle Height, Black/Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Originally designed to lock up tanks, the corrosion-resistant Granit padlock can withstand more than 25,000 lb. of tensile force. The 65 Rockwell core-hardened lock body and shackle can resist Freon spray and other types of physical attack. The disc cylinder resists drilling and other forms of manipulation. A key-retaining feature provides additional security and helps prevent key loss.
Show More Close
 

Technical Specifications

Item # 3TMR4
Mfr. Model # 37HB/55 KA
UNSPSC #46171501
Shipping Weight 1.17 lbs
Country of Origin Germany *
Item Keyed Padlock
Shackle Dia. 13/32"
Shackle Height 2"
Shackle Width 1-1/8"
Shackle Material Hardened Steel
Body Height 4-2/7"
Body Width 2-1/8"
Body Thickness 1-3/16"
Body Material Hardened Steel
Number of Bumpers 1
Number of Pins 7
Key Type Alike
Control Key Registration Required No
Opens with Key No. 5544653
For Use With Hasp No. 135
Includes Protective Cover
Body Color Black/Silver
High Security Yes
Padlock Body Shape Square
Shackle Type Open
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms