Check Availability
  • ABUS 

    Alike-Keyed Padlock, Open Shackle Type, 1-5/8" Shackle Height, Silver

  • Item # 3TMJ4
  • Mfr. Model # 83/80 KA
Alike-Keyed Padlock, Open Shackle Type, 1-5/8" Shackle Height, Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed with an anti-drill plate for enhanced cylinder protection, this hardened steel padlock has a restricted keyway to help prevent unauthorized use. The double steel ball locking mechanism provides maximum tensile and torsion strength. The corrosion-resistant chrome plating stands up to harsh weather conditions.
Show More Close
 

Technical Specifications

Item # 3TMJ4
Mfr. Model # 83/80 KA
UNSPSC #46171501
Shipping Weight 3.2 lbs
Country of Origin China *
Item Keyed Padlock
Shackle Dia. 5/8"
Shackle Height 1-5/8"
Shackle Width 1-5/8"
Shackle Material Hardened Steel
Body Height 4-2/3"
Body Width 3-1/8"
Body Thickness 1-5/16"
Body Material Hardened Steel
Number of Bumpers 0
Number of Pins 7
Key Type Alike
Control Key Registration Required No
Includes Two Keys
Body Color Silver
Weather Resistant Yes
High Security Yes
Padlock Body Shape Rectangular
Shackle Type Open
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms