Check Availability
  • ABUS 

    Alike-Keyed Padlock, Open Shackle Type, 9/16" Shackle Height, Brass

  • Item # 14J888
  • Mfr. Model # 55/30 KA
Alike-Keyed Padlock, Open Shackle Type, 9/16" Shackle Height, Brass
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Offering excellent corrosion resistance, this solid brass padlock has a precision pin tumbler cylinder and a hardened steel shackle that resists cutting and sawing. It stands up to harsh weather conditions and is great for outdoor use in commercial and residential applications.
Show More Close
 

Technical Specifications

Item # 14J888
Mfr. Model # 55/30 KA
UNSPSC #46171501
Shipping Weight 0.18 lbs
Country of Origin China *
Item Keyed Padlock
Shackle Dia. 3/16"
Shackle Height 9/16"
Shackle Width 9/16"
Shackle Material Hardened Steel
Body Height 1-1/4"
Body Width 1-1/4"
Body Thickness 1/2"
Body Material Brass
Number of Pins 3
Key Type Alike
Control Key Registration Required No
Includes Two Keys
Body Color Brass
Keyway Type Pin Tumbler
Number of Keys 2
High Security No
Padlock Body Shape Rectangular
Shackle Type Open
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In