Check Availability
  • ABUS 

    Alike-Keyed Padlock, Open Shackle Type, 1" Shackle Height, Red

  • Item # 14J875
  • Mfr. Model # 83AL/45 (300) KA Red
Alike-Keyed Padlock, Open Shackle Type, 1" Shackle Height, Red
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Suitable for indoor or outdoor use, this high-security padlock features a cut- and corrosion-resistant hardened steel shackle. The body is made of TITALIUMâ„¢, an aluminum alloy that is both strong and lightweight. The cylinder can be removed and rekeyed to match an existing key. The key-retaining feature provides additional security and helps prevent key loss.
Show More Close
 

Technical Specifications

Item # 14J875
Mfr. Model # 83AL/45 (300) KA Red
UNSPSC #46171501
Shipping Weight 0.5 lbs
Country of Origin China *
Item Keyed Padlock
Shackle Dia. 5/16"
Shackle Height 1"
Shackle Width 1"
Shackle Material Hardened Steel
Body Height 2-5/16"
Body Width 1-3/4"
Body Thickness 13/16"
Body Material Aluminum
Number of Pins 5 to 6
Key Type Alike
Control Key Registration Required No
Body Color Red
Keyway Type Schlage
High Security Yes
Interchangeable Core Yes
Non Removable Key Yes
Padlock Body Shape Rectangular
Rekeyable Yes
Shackle Type Open
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms