Check Availability
  • ABUS 

    Alike-Keyed Padlock, Open Shackle Type, 1" Shackle Height, Red

  • Item # 14J872
  • Mfr. Model # 83AL/45 (200) KA Red
Alike-Keyed Padlock, Open Shackle Type, 1" Shackle Height, Red
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Suitable for indoor or outdoor use, this high-security padlock features a cut- and corrosion-resistant hardened steel shackle. The body is made of TITALIUMâ„¢, an aluminum alloy that is both strong and lightweight. The cylinder can be removed and rekeyed to match an existing key. The key-retaining feature provides additional security and helps prevent key loss.
Show More Close
 

Technical Specifications

Item # 14J872
Mfr. Model # 83AL/45 (200) KA Red
UNSPSC #46171501
Shipping Weight 0.5 lbs
Country of Origin China *
Item Keyed Padlock
Shackle Dia. 5/16"
Shackle Height 1"
Shackle Width 1"
Shackle Material Hardened Steel
Body Height 2-5/16"
Body Width 1-3/4"
Body Thickness 13/16"
Body Material Aluminum
Number of Pins 5 to 6
Key Type Alike
Control Key Registration Required No
Body Color Red
Keyway Type Kwikset
High Security Yes
Interchangeable Core Yes
Padlock Body Shape Rectangular
Rekeyable Yes
Shackle Type Open
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms