Check Availability
  • ABLOY 

    Heavy-Duty H2X-Series Tubular Drive-In Deadbolt, Single-Cylinder

  • Item # 404L61
  • Mfr. Model # ME154T 625-KD
Heavy-Duty H2X-Series Tubular Drive-In Deadbolt, Single-Cylinder
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 404L61
Mfr. Model # ME154T 625-KD
UNSPSC #46171503
Shipping Weight 2.5 lbs
Country of Origin Finland *
Item Tubular Drive-In Deadbolt
Mortise/Cylindrical Cylindrical
Location Type Commercial, Industrial, Institutional, Residential
Lockset Grade 1
Series H2X
Lockset Finish Bright Chrome
Keyway Type Protec2
Key Type Different
Standards ANSI, UL Fire Listed
ADA Compliant No
Lockset Fire Rating 1/3 hr.
Backset 2-3/8" or 2-3/4"
Ligature Resistant No
Cylinder Single
Faceplate Dimensions 2-1/4" x 1"
For Door Thickness 1-3/4"
For Use With Steel and Wood Doors
Includes Hardware
Material Steel
Number of Keys 2
Pins 0
Security Type Heavy-Duty
Strike Square Corner
Strike Dim. 1" x 2-1/4"
Throw Length 1"
* This product's country of origin is subject to change

Compliance and Restrictions