Check Availability
  • ABLOY 

    2-5/64"H Alike-Keyed Padlock, Shackle Type: Open 2"H x 3/8", Silver

  • Item # 35GP84
  • Mfr. Model # PLI340/50B-KA
2-5/64"H Alike-Keyed Padlock, Shackle Type: Open 2"H x 3/8", Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Built for high-security protection, this tough, weather-resistant padlock can be used on construction equipment, tractor trailers, storage lockers/containers, roller-shutter doors, and more. The case-hardened body is resistant to physical attacks, and the free-spinning protection plate helps prevent drill bit penetration.
Show More Close
 

Technical Specifications

Item # 35GP84
Mfr. Model # PLI340/50B-KA
UNSPSC #46171501
Shipping Weight 1.15 lbs
Country of Origin Finland *
Item Keyed Padlock
Shackle Dia. 3/8"
Shackle Height 2"
Shackle Width 1-3/32"
Shackle Material Boron Hardened Steel
Body Height 2-5/64"
Body Width 2-1/4"
Body Thickness 63/64"
Body Material Brass
Number of Bumpers 0
Number of Pins 0
Key Type Alike
Control Key Registration Required Yes
Opens with Key No. SENTRY-KEY
For Use With Lockout/Tagout, Security
Includes Sentry Patented Rotating Disk Technology Cylinder, Sealed Shackle, Weather Seal Cap, (1) Key
Body Color Silver
Body Finish Chrome Plated
Keyway Type Sentry
Weather Resistant Yes
High Security Yes
Padlock Body Shape Rectangular
Shackle Type Open
* This product's country of origin is subject to change

Compliance and Restrictions