Check Availability
  • ABLOY 

    2-5/64"H Alike-Keyed Padlock, Shackle Type: Open 1"H x 3/8", Silver

  • Item # 35GP82
  • Mfr. Model # PLI340/25B-KA
2-5/64"H Alike-Keyed Padlock, Shackle Type: Open 1"H x 3/8", Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Built for high-security protection, this tough, weather-resistant padlock can be used on construction equipment, tractor trailers, storage lockers/containers, roller-shutter doors, and more. The case-hardened body is resistant to physical attacks, and the free-spinning protection plate helps prevent drill bit penetration.
Show More Close
 

Technical Specifications

Item # 35GP82
Mfr. Model # PLI340/25B-KA
UNSPSC #46171501
Shipping Weight 1.13 lbs
Country of Origin Finland *
Item Keyed Padlock
Shackle Dia. 3/8"
Shackle Height 1"
Shackle Width 1-3/32"
Shackle Material Boron Hardened Steel
Body Height 2-5/64"
Body Width 2-1/4"
Body Thickness 63/64"
Body Material Brass
Number of Bumpers 0
Number of Pins 0
Key Type Alike
Control Key Registration Required Yes
Opens with Key No. SENTRY-KEY
For Use With Lockout/Tagout, Security
Includes Sentry Patented Rotating Disk Technology Cylinder, Sealed Shackle
Body Color Silver
Body Finish Chrome Plated
Keyway Type Sentry
High Security Yes
Padlock Body Shape Rectangular
Shackle Type Open
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In