Check Availability
  • ABLOY 

    2-17/64"H Alike-Keyed Padlock, Shackle Type: Open 2"H x 17/32", Silver

  • Item # 35GP90
  • Mfr. Model # PLI350/50B-KA
2-17/64"H Alike-Keyed Padlock, Shackle Type: Open 2"H x 17/32", Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Offering reliable protection for high-security applications, this case-hardened padlock resists dirt, moisture, corrosion, and freezing. The free-spinning protection plate helps prevent drill bit penetration. This lock can be used on storage containers, train wagons, trucks, and more.
Show More Close
 

Technical Specifications

Item # 35GP90
Mfr. Model # PLI350/50B-KA
UNSPSC #46171501
Shipping Weight 2.2 lbs
Country of Origin Finland *
Item Keyed Padlock
Shackle Dia. 17/32"
Shackle Height 2"
Shackle Width 1-1/4"
Shackle Material Boron Hardened Steel
Body Height 2-17/64"
Body Width 2-53/64"
Body Thickness 1-3/16"
Body Material Brass
Number of Bumpers 0
Number of Pins 0
Key Type Alike
Control Key Registration Required Yes
Opens with Key No. SENTRY-KEY
For Use With Lockout/Tagout, Security
Includes Sentry Patented Rotating Disk Technology Cylinder, Sealed Shackle
Body Color Silver
Body Finish Chrome Plated
Keyway Type Sentry
High Security Yes
Padlock Body Shape Rectangular
Shackle Type Open
* This product's country of origin is subject to change

Compliance and Restrictions