Check Availability
  • ABLOY 

    2-17/64"H Alike-Keyed Padlock, Shackle Type: Open 2"H x 17/32", Silver

  • Item # 35GP72
  • Mfr. Model # PL350/50B-KA
2-17/64"H Alike-Keyed Padlock, Shackle Type: Open 2"H x 17/32", Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Offering reliable protection for high-security applications, this case-hardened padlock resists dirt, moisture, corrosion, and freezing. The free-spinning protection plate helps prevent drill bit penetration. This lock can be used on storage containers, train wagons, trucks, and more.
Show More Close
 

Technical Specifications

Item # 35GP72
Mfr. Model # PL350/50B-KA
UNSPSC #46171501
Shipping Weight 2.2 lbs
Country of Origin Finland *
Item Keyed Padlock
Shackle Dia. 17/32"
Shackle Height 2"
Shackle Width 1-1/4"
Shackle Material Boron Hardened Steel
Body Height 2-17/64"
Body Width 2-53/64"
Body Thickness 1-3/16"
Body Material Brass
Number of Bumpers 0
Number of Pins 0
Key Type Alike
Control Key Registration Required Yes
Opens with Key No. SENTRY-KEY
For Use With Lockout/Tagout, Security
Includes Sentry Patented Rotating Disk Technology Cylinder
Body Color Silver
Body Finish Chrome Plated
Keyway Type Sentry
High Security Yes
Non Removable Key Yes
Padlock Body Shape Rectangular
Rekeyable Yes
Shackle Type Open
Marine Grade Weather Proof Yes
* This product's country of origin is subject to change

Compliance and Restrictions