Check Availability
  • ABLOY 

    1-37/64"H Alike-Keyed Padlock, Shackle Type: Open 1"H x 5/16", Silver

  • Item # 35GP76
  • Mfr. Model # PLI330/25B-KA
1-37/64"H Alike-Keyed Padlock, Shackle Type: Open 1"H x 5/16", Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Offering reliable protection for high-security applications, this case-hardened padlock resists dirt, moisture, corrosion, and freezing. The free-spinning protection plate helps prevent drill bit penetration. This lock can be used on storage doors, gates, trailers, and more.
Show More Close
 

Technical Specifications

Item # 35GP76
Mfr. Model # PLI330/25B-KA
UNSPSC #46171501
Shipping Weight 0.69 lbs
Country of Origin Finland *
Item Keyed Padlock
Shackle Dia. 5/16"
Shackle Height 1"
Shackle Width 1"
Shackle Material Boron Hardened Steel
Body Height 1-37/64"
Body Width 1-57/64"
Body Thickness 7/8"
Body Material Brass
Number of Bumpers 0
Number of Pins 0
Key Type Alike
Control Key Registration Required Yes
Opens with Key No. SENTRY-KEY
For Use With Lockout/Tagout, Security
Includes Sentry Patented Rotating Disk Technology Cylinder, Sealed Shackle
Body Color Silver
Body Finish Chrome Plated
Keyway Type Sentry
High Security Yes
Padlock Body Shape Rectangular
Shackle Type Open
* This product's country of origin is subject to change

Compliance and Restrictions