Check Availability
Yellow Plastic Mop Bucket and Wringer, 8-3/4 gal.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

This product was created with pride by Americans who are blind or have significant disabilities. For nearly 80 years, the AbilityOne® program has been the preferred source, and brand of choice, for federal purchasers.
Show More Close
 

Technical Specifications

Item # 29JT67
Mfr. Model # 7920-01-343-3776
UNSPSC #47121804
Shipping Weight 20.95 lbs
Country of Origin USA *
Item Mop Bucket and Wringer
Capacity 8-3/4 gal.
Color Yellow
Wringer Type Side Press
Mechanism Hand Operated
Mop Capacity 12 to 32 oz.
Shape Rectangular
Bucket/Pail Material Plastic
Handle Material Metal
Caster Type 3" Nonmarking Swivel
For Use With Wet Mops
Includes Bucket, Wringer, 3" Nonmarking Casters
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.