Check Availability
  • ABILITY ONE 

    White Chemlight, 6" Length, 8 hr. Duration, 10 PK

  • Item # 31NJ24
  • Mfr. Model # 6260-01-218-5146
White Chemlight, 6" Length, 8 hr. Duration, 10 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 31NJ24
Mfr. Model # 6260-01-218-5146
UNSPSC #39111705
Shipping Weight 0.6 lbs
Country of Origin USA *
Item Chemlight
Color White
Duration 8 hr.
Length 6"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.