Check Availability
  • ABILITY ONE 

    Travan Data Cartridge, 4 GB, Uncompressed

  • Item # 35KR87
  • Mfr. Model # 7045-01-470-3011
Travan Data Cartridge, 4 GB, Uncompressed
Qty
  • Web Price
    $122.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

This product was created with pride by Americans who are blind or have significant disabilities. For nearly 80 years, the AbilityOne® program has been the preferred source, and brand of choice, for federal purchasers.
Show More Close
 

Technical Specifications

Item # 35KR87
Mfr. Model # 7045-01-470-3011
UNSPSC #32101622
Shipping Weight 25.0 lbs
Country of Origin USA *
Item Travan Data Cartridge
Capacity 4 GB
Speed Uncompressed
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms