Check Availability
  • ABILITY ONE 

    Spray Primer, Yellow, 13 oz.

  • Item # 5MN24
  • Mfr. Model # 8010-01-368-2633
Spray Primer, Yellow, 13 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

This product was created with pride by Americans who are blind or have significant disabilities. For nearly 80 years, the AbilityOne® program has been the preferred source, and brand of choice, for federal purchasers.
Show More Close
 

Technical Specifications

Item # 5MN24
Mfr. Model # 8010-01-368-2633
UNSPSC #31211507
Shipping Weight 1.1 lbs
Country of Origin USA *
Item Spray Primer
Paint Color Family Yellows
Color Yellow
Net Weight 13 oz.
Dry Time 2 hr.
Spray Primers Item Spray Primer
Paint and Primer Sub Category Spray Primer
Dry Time Tack Free 15 min.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.