Check Availability
  • ABILITY ONE 

    Spray Primer, Green, 13 oz.

  • Item # 5MN23
  • Mfr. Model # 8010-01-368-2632
Spray Primer, Green, 13 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

This product was created with pride by Americans who are blind or have significant disabilities. For nearly 80 years, the AbilityOne® program has been the preferred source, and brand of choice, for federal purchasers.
Show More Close
 

Technical Specifications

Item # 5MN23
Mfr. Model # 8010-01-368-2632
UNSPSC #31211507
Shipping Weight 1.1 lbs
Country of Origin USA *
Item Spray Primer
Paint Color Family Greens
Color Green
Net Weight 13 oz.
Dry Time 1 to 2 hr.
Coverage 24 sq. ft.
Spray Primers Item Spray Primer
Paint and Primer Sub Category Spray Primer
Paint and Primer Surface Material Concrete, Drywall, Masonry, Metal, Plaster, Plastic, Wood
Application Temperature 70 Degrees F
Dry Time Tack Free 30 min.
Dry Time Recoat 1 to 48 hr.
Exposure Conditions Interior/Exterior
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.