Check Availability
  • ABILITY ONE 

    Spray Primer, Flat Green, 11.5 oz

  • Item # 5MN06
  • Mfr. Model # 8010-00-899-8825
Spray Primer, Flat Green, 11.5 oz
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

This product was created with pride by Americans who are blind or have significant disabilities. For nearly 80 years, the AbilityOne® program has been the preferred source, and brand of choice, for federal purchasers.
Show More Close
 

Technical Specifications

Item # 5MN06
Mfr. Model # 8010-00-899-8825
UNSPSC #31211507
Shipping Weight 1.1 lbs
Country of Origin USA *
Item Spray Primer
Paint Color Family Greens
Color Green
Net Weight 11.5 oz
Paint and Primer Finish Flat
Spray Primers Item Spray Primer
Paint and Primer Sub Category Spray Primer
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.