Check Availability
  • ABILITY ONE 

    Solvent Degreaser, 13 oz. Aerosol Can

  • Item # 5MM72
  • Mfr. Model # 6850-00-005-5305
Solvent Degreaser, 13 oz. Aerosol Can
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

This product was created with pride by Americans who are blind or have significant disabilities. For nearly 80 years, the AbilityOne® program has been the preferred source, and brand of choice, for federal purchasers.
Show More Close
 

Technical Specifications

Item # 5MM72
Mfr. Model # 6850-00-005-5305
UNSPSC #47131805
Shipping Weight 1.3 lbs
Country of Origin USA *
Item Aircraft Cleaner
Cleaner Application Aircraft
Cleaner Container Type Aerosol Can
Cleaner Container Size 13 oz.
Cleaner Solvent Base Solvent
Cleaner VOC Range 10% to 50% / 10 to 500g/L
Cleaner Item Degreaser
Recommended Dilution Ready to Use
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.