Check Availability
  • Spray Paints
  • ABILITY ONE 

    So-Sure Spray Paint in Gloss Gray for Concrete, Drywall, Masonry, Metal, Plaster, Plastic, Wood, 11

  • Item # 5MN17
  • Mfr. Model # 8010-01-331-6117
So-Sure Spray Paint in Gloss Gray for Concrete, Drywall, Masonry, Metal, Plaster, Plastic, Wood, 11
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

This product was created with pride by Americans who are blind or have significant disabilities. For nearly 80 years, the AbilityOne® program has been the preferred source, and brand of choice, for federal purchasers.
Show More Close
 

Technical Specifications

Item # 5MN17
Mfr. Model # 8010-01-331-6117
UNSPSC #31211507
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Spray Paint
Paint Sub-Brand So-Sure
Paint Color Family Grays
Color Gray
Paint and Primer Finish Gloss
Net Weight 11 oz.
Spray Paints Item Spray Paint
Paint and Primer Surface Material Concrete, Drywall, Masonry, Metal, Plaster, Plastic, Wood
Base Type Solvent
Resin Type Enamel
Application Temperature 70 Degrees F
Exposure Conditions Interior/Exterior
Dry Time Tack Free 30 min.
Dry Time Recoat 1 to 48 hr.
Dry Time 1 to 2 hr.
Coverage 10 to 12 sq. ft.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.