Check Availability
  • ABILITY ONE 

    Skilcraft 2-Ply Jumbo Toilet Paper, 2000 ft., 6 PK

  • Item # 22P482
  • Mfr. Model # 8540-01-590-9068
Skilcraft 2-Ply Jumbo Toilet Paper, 2000 ft., 6 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

This product was created with pride by Americans who are blind or have significant disabilities. For nearly 80 years, the AbilityOne® program has been the preferred source, and brand of choice, for federal purchasers.
Show More Close
 

Technical Specifications

Item # 22P482
Mfr. Model # 8540-01-590-9068
UNSPSC #14111703
Shipping Weight 23.5 lbs
Country of Origin USA *
Roll Type Jumbo
Item Toilet Paper
Ply 2
Sheet Size 3-1/2"
Sheets per Roll Continuous Roll
Roll Length 2000 ft.
Roll Dia. 12"
Core Dia. 3-19/64"
Self-Dispensing Packaging No
Color White
Uses Dispenser Mfr. No. R29, R39, R49
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.