Check Availability
  • ABILITY ONE 

    Skilcraft 1-Ply Standard Toilet Paper, 403 ft., 80 PK

  • Item # 4DNG8
  • Mfr. Model # 8540-00-530-3770
Skilcraft 1-Ply Standard Toilet Paper, 403 ft., 80 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This product was created with pride by Americans who are blind or have significant disabilities. For nearly 80 years, the AbilityOne® program has been the preferred source, and brand of choice, for federal purchasers.
Show More Close
 

Technical Specifications

Item # 4DNG8
Mfr. Model # 8540-00-530-3770
UNSPSC #14111704
Shipping Weight 41.35 lbs
Country of Origin USA *
Roll Type Standard
Item Toilet Paper
Ply 1
Sheet Size 4" x 4"
Sheets per Roll 1210
Roll Length 403 ft.
Core Dia. 1-5/8"
Self-Dispensing Packaging No
Color White
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms