Check Availability
  • ABILITY ONE 

    Side Gate Cotton String Wet Mop Head, White

  • Item # 5BB69
  • Mfr. Model # 7920-01-437-9811
Side Gate Cotton String Wet Mop Head, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This product was created with pride by Americans who are blind or have significant disabilities. For nearly 80 years, the AbilityOne® program has been the preferred source, and brand of choice, for federal purchasers.
Show More Close
 

Technical Specifications

Item # 5BB69
Mfr. Model # 7920-01-437-9811
UNSPSC #47131619
Shipping Weight 1.9 lbs
Country of Origin USA *
Floor Tool Type Wet Mop Head
Mop Style String
Mop Head Material Cotton
Launderable Yes
Mop Head Color White
Dry Weight 16 oz.
Mop Connection Type Side Gate
Mop End Type Loop
Handle Included No
Color Coding System No
Headband Size 2"
Ply 4
Chemical Resistant No
Item Wet Mop
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms