Check Availability
  • ABILITY ONE 

    Red Lockout Padlock, Alike Key Type, Aluminum Body Material

  • Item # 52ND81
  • Mfr. Model # 5340-01-650-2677
Red Lockout Padlock, Alike Key Type, Aluminum Body Material
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 52ND81
Mfr. Model # 5340-01-650-2677
UNSPSC #46171501
Shipping Weight 0.75 lbs
Country of Origin Gambia *
Item Lockout Padlock
Key Type Alike
Body Material Aluminum
Shackle Dia. 1/4"
Shackle Height 1-1/2"
Shackle Material Plastic Encased Steel
Shackle Width 11/16"
Body Width 1-1/2"
Body Thickness 3/4"
Legend Danger Locked Out Do Not Remove
Bumper Color Red
Includes English Lockout Labels
Standards OSHA 1910.147
Body Height 1-3/4"
Body Finish Plastic Encased
Number of Bumpers 0
Body Color Red
Control Key Registration Required No
Non Removable Key No
Shackle Type Open
Number of Keys 1
Number of Pins 6
Padlock Body Shape Rectangular
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms