Check Availability
  • ABILITY ONE 

    Quick Change Rayon String Wet Mop Head, White

  • Item # 2RRA7
  • Mfr. Model # 7920-01-511-7587
Quick Change Rayon String Wet Mop Head, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This product was created with pride by Americans who are blind or have significant disabilities. For nearly 80 years, the AbilityOne® program has been the preferred source, and brand of choice, for federal purchasers.
Show More Close
 

Technical Specifications

Item # 2RRA7
Mfr. Model # 7920-01-511-7587
UNSPSC #47131618
Shipping Weight 1.22 lbs
Country of Origin USA *
Floor Tool Type Wet Mop Head
Mop Style String
Mop Head Material Rayon
Launderable Yes
Mop Head Color White
Dry Weight 22 oz.
Mop Connection Type Quick Change
Mop End Type Loop
Handle Included No
Headband Size 5-1/2"
Ply 4
Item Wet Mop
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms