Check Availability
  • ABILITY ONE 

    Quick Change Cotton String Wet Mop Head, White

  • Item # 5LG56
  • Mfr. Model # 7920-00-141-5549
Quick Change Cotton String Wet Mop Head, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

This product was created with pride by Americans who are blind or have significant disabilities. For nearly 80 years, the AbilityOneĀ® program has been the preferred source, and brand of choice, for federal purchasers.
Show More Close
 

Technical Specifications

Item # 5LG56
Mfr. Model # 7920-00-141-5549
UNSPSC #47131619
Shipping Weight 0.75 lbs
Country of Origin USA *
Floor Tool Type Wet Mop Head
Mop Style String
Mop Head Material Cotton
Launderable Yes
Mop Head Color White
Dry Weight 12 oz.
Mop Connection Type Quick Change
Mop End Type Cut
Handle Included No
Ply 8
Item Wet Mop
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms