Check Availability
  • ABILITY ONE 

    Privacy Filter, 20.1 in. Laptop/LCD, Black

  • Item # 45EU37
  • Mfr. Model # 7045-01-570-8910
Privacy Filter, 20.1 in. Laptop/LCD, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Made using quality 3M materials to provide world class “black out” privacy, SKILCRAFT® Privacy Shields® for desktop and notebook LCD monitors enable you to keep classified and/or sensitive material from being viewed by others. Shield darkens on-screen data when viewed at an angle and reduces 35% of blue light transmission. Protects screens from scratches and fingerprints while also minimizing glare and reducing eyestrain. Easily installed and removed with no harm to screens. Filter stays in place when notebook is closed.
• Prevents visual hacking in any environment
• Easy to remove and clean
• HIPAA Compliant
Show More Close
 

Technical Specifications

Item # 45EU37
Mfr. Model # 7045-01-570-8910
UNSPSC #43212001
Shipping Weight 0.99 lbs
Country of Origin USA *
Item Privacy Filter
Type Frameless
Monitor Type 20.1" Laptop/LCD
Viewing Angle 60 Degrees
Color Black
Material Plastic
Features Privacy, Antiglare, Protection From Dust, Fingerprints and Scratches, Easy to Attach and Remove, Can Be Left Installed On Laptop
Includes Adhesive Tabs
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.