Check Availability
  • ABILITY ONE 

    Pomegranate Foam Hand Soap, 1250mL Cartridge, FMX, 3 PK

  • Item # 40KJ73
  • Mfr. Model # 8520-01-556-2577
Pomegranate Foam Hand Soap, 1250mL Cartridge, FMX, 3 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This product was created with pride by Americans who are blind or have significant disabilities. For nearly 80 years, the AbilityOne® program has been the preferred source, and brand of choice, for federal purchasers.
Show More Close
 

Technical Specifications

Item # 40KJ73
Mfr. Model # 8520-01-556-2577
UNSPSC #53131608
Shipping Weight 9.15 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Soap
Hygiene Series FMX
Requires Dispenser Yes
Packaging Type Cartridge
Hygiene Form Foam
Size 1250mL
Hygiene Properties None
Formula Enriched with Moisturizers and Skin Conditioners
Fragrance Pomegranate
Color Pale Yellow
Uses Dispenser Mfr. No. 4510-01-551-2865, 4510-01-551-2864
Item Hand Soap
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms