Check Availability
  • ABILITY ONE 

    Plum Foam Hand Soap, 1250mL Cartridge, ADX, 3 PK

  • Item # 30XR17
  • Mfr. Model # 8520-01-640-7213
Plum Foam Hand Soap, 1250mL Cartridge, ADX, 3 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

This product was created with pride by Americans who are blind or have significant disabilities. For nearly 80 years, the AbilityOne® program has been the preferred source, and brand of choice, for federal purchasers.
Show More Close
 

Technical Specifications

Item # 30XR17
Mfr. Model # 8520-01-640-7213
UNSPSC #53131608
Shipping Weight 9.03 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Soap
Hygiene Series ADX
Requires Dispenser Yes
Packaging Type Cartridge
Hygiene Form Foam
Size 1250mL
Hygiene Properties Antibacterial
Formula Antibacterial
Fragrance Plum
Color Purple
Item Hand Soap
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Alternate Search Terms