Check Availability
  • ABILITY ONE 

    Plastic Long Handled Dust Pan, Overall Length 12", Overall Width 12"

  • Item # 5MM79
  • Mfr. Model # 7290-01-460-6663
Plastic Long Handled Dust Pan, Overall Length 12", Overall Width 12"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This product was created with pride by Americans who are blind or have significant disabilities. For nearly 80 years, the AbilityOne® program has been the preferred source, and brand of choice, for federal purchasers.
Show More Close
 

Technical Specifications

Item # 5MM79
Mfr. Model # 7290-01-460-6663
UNSPSC #47131601
Shipping Weight 1.9 lbs
Country of Origin USA *
Floor Tool Type Dust Pan
Dust Pan Type Long Handled/Lobby
Dust Pan Lid Options No Lid
Basic Dust Pan Material Plastic
Specific Dust Pan Material Plastic
Overall Dust Pan Width 12"
Overall Dust Pan Depth 12"
Dust Pan Color Black
Color Coding System No
Item Long Handled Dust Pan
Color Black
* This product's country of origin is subject to change

Compliance and Restrictions